EYEWEAR UVEX U2 BLK FRM AMB UD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

EYEWEAR UVEX U2 BLK FRM AMB UD

UVEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UVXS3102
  • Mfr. Model # S3102
  • UNSPSC # 46181802
  • CATALOGUE PAGE # 2507
  • Shipping Weight 0.12 lbs

Product Details

U2(R) is ANSI Z87.1 and CSA Z94.3 approved. Dual lens look in a unilens design. Adjustable temple length. Full peripheral protection of eye area.

Technical Specs

  • Item Safety Glasses
  • Size Standard
  • Frame Colour Black
  • Standards ANSI Z87.1-2003, CSA Z94.3
  • Lens Coating Scratch-Resistant
  • Lens Colour Amber
  • Lens Material Polycarbonate
  • UV Protection Yes
  • Temple Style Spatulite
  • Temple Colour Black
  • Frame Design Full-Frame
  • Series U2
  • Frame Material Nylon
  • Primary Lens Color Amber
  • Eyewear Frame Style Full-Frame
  • Eyewear Size Universal

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list