EYEWEAR ULTRASPEC 2001 CL DUO CL XT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

EYEWEAR ULTRASPEC 2001 CL DUO CL XT

UVEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UVXS0112C
  • Mfr. Model # S0112C
  • UNSPSC # 46181802
  • CATALOGUE PAGE # 2520
  • Shipping Weight 0.1 lbs

Product Details

Lightweight over-the-glass unilens design fits over most Rx eyewear. Adjustable length Duoflex cushioned temples. Meets ANSI Z87+ and CSA Z94.3 Standards. Clear XTR lenses.

Technical Specs

  • Item Safety Glasses
  • Size Standard
  • Lens Coating Anti-Fog
  • Frame Colour Clear
  • Lens Colour Clear
  • Frame Material N/A
  • Standards ANSI Z87+, ANSI Z87.1
  • Lens Material Polycarbonate
  • UV Protection Yes
  • Temple Style Adjustable
  • Temple Colour Black
  • Frame Design OTG, Uni-Lens
  • Primary Lens Color Clear
  • Eyewear Size Universal

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list