Skip Content
EYEWEAR TORTOISE FR CLR HDCOAT LENS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

EYEWEAR TORTOISE FR CLR HDCOAT LENS

HONEYWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSSW300
  • Mfr. Model # W300
  • UNSPSC # 46181802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.07 lbs

Product Details

Feminine styling smaller, stylish design to encourage compliance among women. Protective, wrap design Base 8 and 9 curve lenses for the most secure, protective fit. Smooth temples with optical curve provides all-day comfort. Meets the requirements of ASNSI ANSI Z87+ high impact standard.

Technical Specs

  • Includes Designed for women, padded nosepiece
  • Item Safety Glasses
  • Frame Colour Tortoise Shell
  • Frame Material Polycarbonate
  • Lens Colour Clear
  • Standards Ansi Z87.1-2003: CSA Z94.3-2007
  • Lens Material Polycarbonate
  • UV Protection Yes
  • Temple Style Spatula one piece with PVC pads
  • Temple Colour Tortoise shell
  • Lens Coating Scratch-Resistant
  • Primary Lens Color Clear
  • Photochromatic Lens No
  • Eyewear Size Universal
  • Series W300
  • Gender Women's
  • Eyewear Frame Design Wraparound
  • Polarized Lens No
  • Primary Frame Color Multi-Colour

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list