Skip Content
EYEWEAR TOMCAT GUNMETAL CL HC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

EYEWEAR TOMCAT GUNMETAL CL HC

HONEYWELL UVEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UVXS2450
  • Mfr. Model # S2450
  • UNSPSC # 46181802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.07 lbs

Technical Specs

  • Frame Colour Gun Metal Gray
  • Item Safety Glasses
  • Lens Coating Scratch-Resistant
  • Lens Colour Clear
  • Frame Material Metal
  • UV Protection 99.9%
  • Lens Material Polycarbonate
  • Gender Unisex
  • Series Tomcat(R)
  • Standards ANSI Z87.1-2010, CSA Z94.3-2007
  • Temple Style Padded metal tip
  • Primary Lens Color Clear
  • Eyewear Size Universal
  • Photochromatic Lens No
  • Primary Frame Color Gray
  • Eyewear Frame Style Full-Frame
  • Eyewear Frame Design Wraparound
  • Temple Colour Black
  • Foam Lined No
  • Metal Detectable Yes
  • X-Ray Detectable Yes
  • Polarized Lens No
  • ANSI Dust/Splash Rating Not Rated for Dust or Splash

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list