Skip Content
EYEWEAR TEMPLE CORD UNIV BLK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

EYEWEAR TEMPLE CORD UNIV BLK

HONEYWELL UVEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UVXS501
  • Mfr. Model # S501
  • UNSPSC # 46181800
  • CATALOGUE PAGE # 2535
  • Shipping Weight 0.09 lbs

Product Details

Universal safety cord fits all spectacles. Black in colour.

Technical Specs

  • Colour Black
  • Item Uvex Tirade(TM) Sealed Eyewear
  • Length 16"
  • Material Latex-Free Fabric/Hydrophobic/Hydrophilic
  • Standards ANSI Z87.1-2010, CSA Z94.3
  • Attachment Type Fits Most Standard Frames

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list