Skip Content
EYEWEAR TEMPLE CORD SNAPFIT BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

EYEWEAR TEMPLE CORD SNAPFIT BLACK

HONEYWELL UVEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UVXS505D
  • Mfr. Model # S505D
  • UNSPSC # 46181800
  • CATALOGUE PAGE # 2535
  • Shipping Weight 0.012 lbs

Product Details

Duoflex/Snap-fit cord fits all spectacles with pierced temple-ends or Duoflex(R) temples. Black in colour.

Technical Specs

  • Colour Black
  • Length Adjustable to (22")
  • Material Polyester/Nylon
  • Item Uvex Hang Cord
  • Attachment Type Snap Fit
  • X-Ray Detectable No
  • Metal Detectable No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list