Discontinued with Replacement
EYEWEAR STORM NAVY CLR LNS W/RAT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

EYEWEAR STORM NAVY CLR LNS W/RAT

STORM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSFST120
  • Mfr. Model # ST120
  • UNSPSC # 46181802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs
Suggested Replacement Product
PROT EYEWEAR NAVY FRAEM CLEAR

Your Price: NA

Product Details

Lightweight, black nylon frame. Single wraparound dual focal point lens with integral side shields. Adjustable, 5 position ratchet action temple. Bayonet temples with non-slip temple sleeves. Universal nose bridge.

Technical Specs

  • Item Safety Glasses
  • Frame Colour Blue
  • Lens Coating Scratch-Resistant
  • Lens Colour Clear
  • Frame Material Nylon
  • Standards ANSI Z87.1-2010
  • Lens Material Polycarbonate
  • Temple Style Nonadjustable
  • UV Protection 99.9%
  • Temple Colour Blue
  • Eyewear Frame Style Half-Frame
  • Primary Lens Color Clear
  • Eyewear Size Universal
  • Series Storm(R)
  • Gender Unisex
  • Primary Frame Color Blue
  • Eyewear Frame Design Wraparound
  • Photochromatic Lens No
  • Polarized Lens No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list