Discontinued with Replacement
EYEWEAR STORM BLK I/O CLR MIR RAT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

EYEWEAR STORM BLK I/O CLR MIR RAT

STORM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSFST119
  • Mfr. Model # ST119
  • UNSPSC # 46181802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs
Suggested Replacement Product
PROT EYEWEAR I/O

Your Price: NA

Product Details

Lightweight, black nylon frame. Single wraparound dual focal point lens with integral side shields. Adjustable, 5 position ratchet action temple. Bayonet temples with non-slip temple sleeves. Universal nose bridge.

Technical Specs

  • Item Safety Glasses
  • Lens Coating Scratch-Resistant
  • Frame Colour Black
  • Lens Colour Indoor/Outdoor
  • Standards ANSI Z87.1-2010
  • Frame Material Nylon
  • UV Protection 99.99% UVA/UVB
  • Lens Material Polycarbonate
  • Temple Style Nonadjustable
  • Temple Colour Black
  • Eyewear Frame Style Half-Frame
  • Photochromatic Lens No
  • Primary Lens Color Indoor/Outdoor
  • Eyewear Size Universal
  • Series Storm(R)
  • Gender Unisex
  • Primary Frame Color Black
  • Eyewear Frame Design Wraparound
  • X-Ray Detectable No
  • Foam Lined No
  • Polarized Lens No
  • Metal Detectable Yes
  • ANSI Dust/Splash Rating Not Rated for Dust or Splash

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list