EYEWEAR STORM BLK CLR LNS W/RAT TPL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

EYEWEAR STORM BLK CLR LNS W/RAT TPL

STORM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSFST110
  • Mfr. Model # ST110
  • UNSPSC # 46181802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.08 lbs

Product Details

Lightweight, black nylon frame. Single wraparound dual focal point lens with integral side shields. Adjustable, 5 position ratchet action temple. Bayonet temples with non-slip temple sleeves. Universal nose bridge.

Technical Specs

  • Item Safety Glasses
  • Frame Colour Black
  • Lens Coating Scratch-Resistant
  • Standards ANSI Z87.1-2010
  • Lens Material Polycarbonate
  • Lens Colour Clear
  • Frame Material Nylon
  • UV Protection 99.99% UVA/UVB
  • Temple Colour Black
  • Temple Style Bayonet
  • Eyewear Frame Style Half-Frame
  • Eyewear Size Universal
  • Primary Lens Color Clear
  • Series Storm(R)
  • Gender Unisex
  • Metal Detectable Yes
  • Foam Lined No
  • Primary Frame Color Black
  • X-Ray Detectable No
  • Polarized Lens No
  • Eyewear Frame Design Wraparound
  • Photochromatic Lens No
  • ANSI Dust/Splash Rating Not Rated for Dust or Splash

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list