EYEWEAR SPITFIRE REPL LENS CL XTR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

EYEWEAR SPITFIRE REPL LENS CL XTR

UVEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UVXS6200X
  • Mfr. Model # S6200X
  • UNSPSC # 46181811
  • CATALOGUE PAGE # 2509
  • Shipping Weight 0.06 lbs

Product Details

Spitfire safety eyewear replacement lenses with clear lens and XTR anti-fog coating.

Technical Specs

  • Item Safety Glasses
  • Lens Material Polycarbonate
  • UV Protection Yes
  • Lens Coating Anti-Fog
  • Frame Colour Black
  • Series Spitfire
  • Frame Material Nylon
  • Standards ANSI Z87+, ANSI Z.87.1/1989, CA 18,825, CSA Z94.3
  • Lens Colour Clear
  • Gender Unisex
  • Temple Style Spatulite
  • Primary Lens Color Clear

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list