Skip Content
EYEWEAR SPITFIRE BLK FRM CL UD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

EYEWEAR SPITFIRE BLK FRM CL UD

UVEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UVXS1800
  • Mfr. Model # S1800
  • UNSPSC # 46181802
  • CATALOGUE PAGE # 2509
  • Shipping Weight 0.11 lbs

Product Details

Spitfire lightweight frameless design safety eyewear with black frame and clear lens and UD hard coat.

Technical Specs

  • Item Safety Glasses
  • Frame Colour Black
  • Lens Colour Clear
  • Lens Coating Scratch-Resistant
  • Frame Material Nylon
  • Standards ANSI Z87+
  • Lens Material Polycarbonate
  • UV Protection Yes
  • Temple Colour Black
  • Temple Style Spatulite
  • Series Spitfire(R)
  • Primary Lens Color Clear
  • Eyewear Size Universal

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list