EYEWEAR SPITFIRE BLK FRM AMB UD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

EYEWEAR SPITFIRE BLK FRM AMB UD

UVEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UVXS1802
  • Mfr. Model # S1802
  • UNSPSC # 46181802
  • CATALOGUE PAGE # 2509
  • Shipping Weight 0.11 lbs

Product Details

Spitfire lightweight frameless design safety eyewear with black frame and amber lens tint and ultradura.

Technical Specs

  • Item Safety Glasses
  • Frame Colour Black
  • Lens Coating Scratch-Resistant
  • Lens Colour Amber
  • Frame Material Nylon
  • Standards ANSI Z87+
  • Lens Material Polycarbonate
  • Temple Style Spatulite
  • UV Protection Yes
  • Temple Colour Black
  • Series Spitfire(R)
  • Eyewear Size Universal
  • Primary Lens Color Amber

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list