Skip Content
EYEWEAR SPARTAN 400 GR FRM SLV/MIRR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

EYEWEAR SPARTAN 400 GR FRM SLV/MIRR

HONEYWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSSA403
  • Mfr. Model # A403
  • UNSPSC # 46181802
  • CATALOGUE PAGE # 2510
  • Shipping Weight 0.5 lbs

Product Details

A400 series safety eyewear with a sporty, unitary wrap-around polycarbonate lens design. Style, protection and fit with economy. ANSI and CSA approved.

Technical Specs

  • Item Safety Glasses
  • Lens Colour Silver Mirror
  • Frame Colour Gray Frame
  • Frame Material Frameless Uni-Lens
  • Standards ANSI Z87.1-2010, CSA Z94.3
  • UV Protection 99.90%
  • Lens Material Polycarbonate
  • Temple Colour Gray
  • Series A400
  • Temple Style 1 Piece
  • Gender Unisex
  • Primary Lens Color Mirror
  • Eyewear Size Universal
  • Photochromatic Lens No
  • Lens Coating Scratch-Resistant
  • Primary Frame Color Gray
  • Eyewear Frame Style Frameless
  • Eyewear Frame Design Wraparound
  • Metal Detectable Yes
  • Foam Lined No
  • X-Ray Detectable Yes
  • Polarized Lens No
  • ANSI Dust/Splash Rating Not Rated for Dust or Splash

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list