EYEWEAR SPARTAN 400 CL FRM CL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

EYEWEAR SPARTAN 400 CL FRM CL

HONEYWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSSA400AF
  • Mfr. Model # A400AF
  • UNSPSC # 46181802
  • CATALOGUE PAGE # 2510
  • Shipping Weight 0.07 lbs

Product Details

A400 series safety eyewear with a sporty, unitary wrap-around polycarbonate lens design. Style, protection and fit with economy. CSA approved, clear frame, clear anti-fog lens.

Technical Specs

  • Item Safety Glasses
  • Lens Coating Anti-Fog
  • Frame Colour Clear
  • Lens Colour Clear
  • Frame Material Frameless Uni-Lens
  • Standards ANSI Z87.1-2010, CSA Z94.3
  • Lens Material Polycarbonate
  • Temple Colour Clear
  • UV Protection 99.90%
  • Series A400
  • Temple Style 1 Piece
  • Gender Unisex
  • Eyewear Frame Style Half-Frame
  • Photochromatic Lens No
  • Primary Lens Color Clear
  • Eyewear Size Universal
  • Foam Lined No
  • Primary Frame Color Clear
  • Eyewear Frame Design Wraparound
  • Metal Detectable Yes
  • X-Ray Detectable Yes
  • Polarized Lens No
  • ANSI Dust/Splash Rating Not Rated for Dust or Splash

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list