EYEWEAR SPARTAN 400 CL FRM CL UD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

EYEWEAR SPARTAN 400 CL FRM CL UD

HONEYWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSSA400
  • Mfr. Model # A400
  • UNSPSC # 46181802
  • CATALOGUE PAGE # 2510
  • Shipping Weight 0.05 lbs

Product Details

A400 series safety eyewear with a sporty, unitary wrap-around polycarbonate lens design. Style, protection and fit with economy. CSA approved, clear frame, clear lens.

Technical Specs

  • Item Safety Glasses
  • Frame Colour Clear
  • Lens Colour Clear
  • Frame Material Frameless Uni-Lens
  • Lens Material Polycarbonate
  • Standards ANSI Z87.1-2010, CSA Z94.3
  • UV Protection 99.90%
  • Temple Colour Clear
  • Series A400
  • Gender Unisex
  • Temple Style 1 Piece
  • Primary Lens Color Clear
  • Photochromatic Lens No
  • Eyewear Size Universal
  • Lens Coating Scratch-Resistant
  • Eyewear Frame Style Frameless
  • Primary Frame Color Clear
  • Eyewear Frame Design Wraparound
  • Metal Detectable Yes
  • X-Ray Detectable Yes
  • Foam Lined No
  • Polarized Lens No
  • ANSI Dust/Splash Rating Not Rated for Dust or Splash

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list