Skip Content
EYEWEAR SLIMLN EV SMOKE HIVIZ TEMPL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

EYEWEAR SLIMLN EV SMOKE HIVIZ TEMPL

NORTH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NONT13502
  • Mfr. Model # T13502
  • UNSPSC # 46181802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.07 lbs

Product Details

Eyewear, 180 slimline, smoke lens tint, hi-viz orange temple pad color. Made with lightweight non-conductive high impact polycarbonate material. CSA approved.

Technical Specs

  • Size Standard
  • Frame Material Polycarbonate
  • Item Safety Glasses
  • Frame Colour Smoke
  • Lens Colour Smoke
  • Standards Ansi Z87.1: CSA Z94.3: CE
  • Lens Material Polycarbonate
  • Temple Colour Smoke/Hi Viz Orange
  • Temple Style Soft tip polycarbonate
  • UV Protection Yes
  • Frame Design Uni-Lens
  • Primary Lens Color Gray
  • Eyewear Size Universal

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list