Skip Content
EYEWEAR SL SG TEMP BL UNDER CL LENS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

EYEWEAR SL SG TEMP BL UNDER CL LENS

CABOT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CBT13274
  • Mfr. Model # 13274
  • UNSPSC # 46181800
  • CATALOGUE PAGE # 2513
  • Shipping Weight 0.07 lbs

Product Details

Maxim(TM) eyegear, exceeds ANSI Z87.1 and CSA Z94.3 high velocity tests, exceeds military V0 test regimen for high velocity impact protection. Lens features DX(TM) anti-fog and hard coat coatings. Silver sport-grip temple, blue undermold, with clear lens.

Technical Specs

  • Includes Dual Ashpheric Wraparound Lens with Cushioned Brow Bar
  • Item Safety Glasses
  • Frame Colour Blue/Silver
  • Lens Coating Anti-Fog, Scratch-Resistant
  • Lens Colour Clear
  • Frame Material Plastic
  • Standards CSA Z94.3-2007, ANSI Z87.1-2003
  • Lens Material Polycarbonate
  • UV Protection 99.9%
  • Temple Style Adjustable
  • Temple Colour Blue/Silver
  • Gender Unisex
  • Series Maxim
  • Primary Lens Color Clear
  • Eyewear Size Universal
  • Eyewear Frame Style Half-Frame
  • Metal Detectable No
  • Foam Lined No
  • X-Ray Detectable Yes
  • Polarized Lens Yes
  • Photochromatic Lens No
  • Eyewear Frame Design Wraparound
  • Primary Frame Color Multi-Colour
  • ANSI Dust/Splash Rating Not Rated for Dust or Splash

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list