EYEWEAR SL MATTE FRAME CLR HARDCOAT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

EYEWEAR SL MATTE FRAME CLR HARDCOAT

UVEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UVXHD501
  • Mfr. Model # HD501
  • UNSPSC # 46181802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.35 lbs

Product Details

Silver chrome or sleek black metal frame with lightweight design. Spring-hinged temples for maximum comfort. Sport style wrap-around design with excellent side protection. Harley-Davidson(R) logo on frame and lens. Meets the requirements of ANSI Z87.1+.

Technical Specs

  • Frame Colour Silver Matte
  • Lens Coating Scratch-Resistant
  • Item Safety Glasses
  • Lens Colour Clear
  • Frame Material Metal
  • Lens Material Polycarbonate
  • Standards Ansi Z87.1
  • UV Protection Yes
  • Temple Style Spring Hinge
  • Temple Colour Silver Matte
  • Primary Lens Color Clear
  • Eyewear Frame Style Full-Frame
  • Eyewear Size Universal
  • Includes Adjustable Nose Pads, Spring Hinge Temples, Flexible Temple Tips
  • Series HD500
  • Gender Unisex
  • Primary Frame Color Silver
  • Eyewear Frame Design Wraparound
  • Photochromatic Lens No
  • Polarized Lens No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list