Discontinued with Replacement
EYEWEAR SKYPER X2 BLK FRM SCT GY XT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

EYEWEAR SKYPER X2 BLK FRM SCT GY XT

HONEYWELL UVEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UVXS2813X
  • Mfr. Model # S2813X
  • UNSPSC # 46181802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs
Suggested Replacement Product
EYEWEAR SKYPER BLK FRM SCT GY XTR

Your Price: NA

Technical Specs

  • Item Safety Glasses
  • Frame Colour Black
  • Lens Coating Anti-Fog
  • Frame Material Polycarbonate
  • Lens Colour SCT-Gray
  • Lens Material Polycarbonate
  • UV Protection 99.9%
  • Temple Colour Black
  • Gender Unisex
  • Eyewear Size Universal
  • Primary Lens Color Gray
  • Photochromatic Lens No
  • Series Skyper X2(R)
  • Primary Frame Color Black
  • Eyewear Frame Design Wraparound
  • Polarized Lens No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list