Skip Content
Discontinued with Replacement
EYEWEAR SKYPER X2 BLK FRM ESP XTR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

EYEWEAR SKYPER X2 BLK FRM ESP XTR

HONEYWELL UVEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UVXS2812X
  • Mfr. Model # S2812X
  • UNSPSC # 46181802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.06 lbs
Suggested Replacement Product
EYEWEAR SKYPER BLK FRM ESPRESSO XTR

Price: NA

Technical Specs

  • Item Safety Glasses
  • Lens Colour Espresso
  • Frame Colour Black
  • Lens Coating Anti-Fog
  • Frame Material Polycarbonate
  • Lens Material Polycarbonate
  • UV Protection 99.9%
  • Temple Colour Black
  • Gender Unisex
  • Photochromatic Lens No
  • Eyewear Size Universal
  • Primary Lens Color Brown
  • Series Skyper X2(R)
  • Primary Frame Color Black
  • Eyewear Frame Design Wraparound
  • Polarized Lens No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list