Skip Content
EYEWEAR SKYPER REPL LENS SCT REFLT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

EYEWEAR SKYPER REPL LENS SCT REFLT

UVEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UVXS6505
  • Mfr. Model # S6505
  • UNSPSC # 46181811
  • CATALOGUE PAGE # 2506
  • Shipping Weight 0.05 lbs

Product Details

Skyper wrap-around safety eyewear replacement lenses with SCT Reflect 50 UD hard coat lens.

Technical Specs

  • Lens Material Polycarbonate
  • UV Protection Yes
  • Lens Colour SCT-Reflect 50
  • Lens Coating Scratch-Resistant
  • Item Safety Glasses
  • Frame Colour Black
  • Frame Material Texin
  • Series Skyper
  • Gender Unisex
  • Standards ANSI Z87+, ANSI Z.87.1-1989, CA 18,832, CSA Z94.3, Military V0
  • Temple Style Duoflex(R) Cushioned
  • Primary Lens Color Gray

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list