EYEWEAR SKYPER REPL LENS SCT GY XTR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

EYEWEAR SKYPER REPL LENS SCT GY XTR

UVEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UVXS6504X
  • Mfr. Model # S6504X
  • UNSPSC # 46181811
  • CATALOGUE PAGE # 2506
  • Shipping Weight 0.05 lbs

Product Details

Skyper wrap-around safety eyewear replacement lenses with SCT-gray lens and XTR anti-fog coating.

Technical Specs

  • Item Safety Glasses
  • Lens Material Polycarbonate
  • Lens Colour SCT-Gray
  • UV Protection Yes
  • Lens Coating Anti-Fog
  • Frame Colour Black
  • Series Skyper
  • Standards ANSI Z87+, ANSI Z.87.1-1989, CA 18,832, CSA Z94.3, Military V0
  • Frame Material Texin
  • Temple Style Duoflex(R) Cushioned
  • Gender Unisex
  • Primary Lens Color Gray

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list