EYEWEAR SKYPER REPL LENS ESPRESSO X close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

EYEWEAR SKYPER REPL LENS ESPRESSO X

UVEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UVXS6501X
  • Mfr. Model # S6501X
  • UNSPSC # 46181811
  • CATALOGUE PAGE # 2506
  • Shipping Weight 0.05 lbs

Product Details

Skyper wrap-around safety eyewear replacement lenses with espresso lens and XTR anti-fog coating.

Technical Specs

  • Item Safety Glasses
  • Lens Coating Anti-Fog
  • Lens Colour Espresso
  • Lens Material Polycarbonate
  • UV Protection Yes
  • Frame Colour Black
  • Standards ANSI Z87+, ANSI Z.87.1-1989, CA 18,832, CSA Z94.3, Military V0
  • Frame Material Texin
  • Series Skyper
  • Temple Style Duoflex(R) Cushioned
  • Gender Unisex
  • Primary Lens Color Brown

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list