EYEWEAR SKYPER REPL LENS CL UD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

EYEWEAR SKYPER REPL LENS CL UD

UVEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UVXS6500
  • Mfr. Model # S6500
  • UNSPSC # 46181811
  • CATALOGUE PAGE # 2506
  • Shipping Weight 1.0 lbs

Product Details

Skyper wrap-around safety eyewear replacement lenses with clear UD hard coat lens.

Technical Specs

  • Item Safety Glasses
  • Lens Material Polycarbonate
  • Lens Colour Clear
  • Lens Coating Scratch-Resistant
  • UV Protection Yes
  • Frame Colour Black
  • Series Skyper
  • Frame Material Texin
  • Standards ANSI Z87+, ANSI Z.87.1-1989, CA 18,832, CSA Z94.3, Military V0
  • Temple Style Duoflex(R) Cushioned
  • Gender Unisex
  • Primary Lens Color Clear
  • Eyewear Size Universal

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list