EYEWEAR SKYPER REPL LENS 3.0 ID UD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

EYEWEAR SKYPER REPL LENS 3.0 ID UD

UVEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UVXS6507
  • Mfr. Model # S6507
  • UNSPSC # 46181811
  • CATALOGUE PAGE # 2506
  • Shipping Weight 0.05 lbs

Product Details

Skyper wrap-around safety eyewear replacement lenses with 3.0 ID UD hard coat lens.

Technical Specs

  • Lens Coating Scratch-Resistant
  • Item Safety Glasses
  • Lens Colour Shade 3.0
  • Lens Material Polycarbonate
  • UV Protection Yes
  • Frame Colour Black
  • Series Skyper
  • Gender Unisex
  • Temple Style Duoflex(R) Cushioned
  • Standards ANSI Z87+, ANSI Z.87.1-1989, CA 18,832, CSA Z94.3, Military V0
  • Frame Material Texin
  • Primary Lens Color Green

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list