EYEWEAR SKYPER BLK FRM SCT REFLECT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

EYEWEAR SKYPER BLK FRM SCT REFLECT

UVEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UVXS1905
  • Mfr. Model # S1905
  • UNSPSC # 46181802
  • CATALOGUE PAGE # 2506
  • Shipping Weight 0.14 lbs

Product Details

Skyper wrap-around protective safety eyewear with black frame and SCT Reflect 50 UD lens.

Technical Specs

  • Item Safety Glasses
  • Frame Colour Black
  • Lens Coating Scratch-Resistant
  • Lens Material Polycarbonate
  • Standards ANSI Z87.1-2003, CSA Z94.3
  • Lens Colour SCT-Reflect 50
  • UV Protection Yes
  • Temple Style Duoflex(R) Cushioned
  • Temple Colour Black
  • Frame Material Texin
  • Series Skyper(R)
  • Eyewear Frame Style Half-Frame
  • Eyewear Size Universal
  • Primary Lens Color Gray

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list