EYEWEAR SKYPER BLK FRM CL UD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

EYEWEAR SKYPER BLK FRM CL UD

UVEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UVXS1900
  • Mfr. Model # S1900
  • UNSPSC # 46181802
  • CATALOGUE PAGE # 2506
  • Shipping Weight 0.11 lbs

Product Details

Skyper wrap-around protective safety eyewear with black frame and clear lens tint and UD hard coat.

Technical Specs

  • Item Safety Glasses
  • Lens Coating Scratch-Resistant
  • Lens Colour Clear
  • Frame Colour Black
  • Standards ANSI Z87.1-2003, CSA Z94.3
  • Lens Material Polycarbonate
  • UV Protection Yes
  • Temple Style Duoflex(R) Cushioned
  • Temple Colour Black
  • Series Skyper(R)
  • Frame Material Texin
  • Primary Lens Color Clear
  • Eyewear Size Universal
  • Eyewear Frame Style Half-Frame

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list