EYEWEAR SKYPER BLK FRM AMB UD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

EYEWEAR SKYPER BLK FRM AMB UD

UVEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UVXS1902
  • Mfr. Model # S1902
  • UNSPSC # 46181802
  • CATALOGUE PAGE # 2506
  • Shipping Weight 0.1 lbs

Product Details

Skyper wrap-around protective safety eyewear with black frame and amber lens tint and XTR anti-fog coating.

Technical Specs

  • Item Safety Glasses
  • Lens Coating Scratch-Resistant
  • Lens Colour Amber
  • Frame Colour Black
  • Standards ANSI Z87.1-2003, CSA Z94.3
  • Lens Material Polycarbonate
  • UV Protection Yes
  • Temple Style Duoflex(R) Cushioned
  • Temple Colour Black
  • Series Skyper(R)
  • Frame Material Texin
  • Eyewear Frame Style Half-Frame
  • Primary Lens Color Amber
  • Eyewear Size Universal

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list