Skip Content
EYEWEAR SILVER MIRROR CSA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

EYEWEAR SILVER MIRROR CSA

UVEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UVXHD802
  • Mfr. Model # HD802
  • UNSPSC # 46181802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Product Details

HD802 series safety eyewear with silver temple frame colour and silver mirror lens tint and coating. Features trailing frame design and Harley Davidson(R) bar and shield logo. Harley Davidson(R) detailing on nosebridge.

Technical Specs

  • Includes Harley Davidson(R) bar and shield logo. Harley Davidson(R) detailing on nosebridge.
  • Item Safety Glasses
  • Frame Colour Silver Temples
  • Lens Colour Silver Mirror
  • Frame Material Polycarbonate
  • Lens Material Polycarbonate
  • UV Protection Yes
  • Temple Style Straight style with rubber tips
  • Temple Colour Silver
  • Eyewear Frame Style Frameless
  • Photochromatic Lens No
  • Eyewear Size Universal
  • Primary Lens Color Mirror
  • Series HD800
  • Lens Coating Scratch-Resistant
  • Standards ANSI Z87.1-2010, CSA Z94.3-2007
  • Gender Unisex
  • Foam Lined No
  • Eyewear Frame Design Wraparound
  • Primary Frame Color Multi-Colour
  • Polarized Lens No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list