EYEWEAR SILVER FRAME/BLUE MIRROR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

EYEWEAR SILVER FRAME/BLUE MIRROR

CABOT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CBT11467
  • Mfr. Model # 11467
  • UNSPSC # 46181802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.28 lbs

Product Details

Orange County Choppers(TM) safety glasses with silver aluminum frames and blue mirror lens. Includes a micro-fiber bag and lanyard.

Technical Specs

  • Includes Orange County Chopper logo'd c/w microfibre storage bag and lanyard
  • Size Standard
  • Item Safety Glasses
  • Frame Colour Silver
  • Lens Colour Blue Mirror
  • Frame Material Aluminum
  • Lens Material Polycarbonate
  • Standards ANSI Z80.3-2008, ANSI Z87.1-2003, CSA Z94.3-2007
  • UV Protection 99.9%
  • Temple Colour Silver
  • Gender Unisex
  • Temple Style Spring hinged
  • Frame Design Half-Frame
  • Eyewear Frame Style Half-Frame
  • Primary Lens Color Blue
  • Eyewear Size Universal

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list