EYEWEAR SILVER CLEAR HARDCOAT CSA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

EYEWEAR SILVER CLEAR HARDCOAT CSA

UVEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UVXHD803
  • Mfr. Model # HD803
  • UNSPSC # 46181802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Product Details

HD803 series safety eyewear with silver temple frame colour and silver mirror lens tint and coating. Features trailing frame design and Harley Davidson(R) bar and shield logo. Harley Davidson(R) detailing on nosebridge.

Technical Specs

  • Includes Harley Davidson(R) bar and shield logo. Harley Davidson(R) detailing on nosebridge
  • Item Safety Glasses
  • Frame Colour Silver Temples
  • Lens Coating Scratch-Resistant
  • Frame Material Polycarbonate
  • Lens Colour Clear Mirror
  • UV Protection Yes
  • Lens Material Polycarbonate
  • Temple Style Straight style with rubber tips
  • Temple Colour Silver
  • Eyewear Frame Style Frameless
  • Primary Lens Color Clear
  • Eyewear Size Universal
  • Photochromatic Lens No
  • Series HD800
  • Standards ANSI Z87.1-2010, CSA Z94.3-2007
  • Gender Unisex
  • Foam Lined No
  • Eyewear Frame Design Wraparound
  • Primary Frame Color Multi-Colour
  • Polarized Lens No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list