EYEWEAR SILVER/BL MIRROR HC ANSI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

EYEWEAR SILVER/BL MIRROR HC ANSI

UVEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UVXHD100
  • Mfr. Model # HD100
  • UNSPSC # 46181802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.11 lbs

Product Details

Contemporary, wrap-around sport styling with a dual-lens look, molded-in sideshields, browguards and adjustable spatulite temples. Available in classic black with translucent orange accents. Special limited edition HD100 features a silver frame with blue mirror lens. Meets the requirements of ANSI Z87.1.

Technical Specs

  • Includes Sport look, Wrap with Side Shield Browguards
  • Item Safety Glasses
  • Lens Coating Scratch-Resistant
  • Frame Colour Silver Frame
  • Lens Colour Blue Mirror
  • Standards Ansi Z87.1 CSAZ94.3
  • UV Protection Yes
  • Lens Material Polycarbonate
  • Temple Style Adjustable Spatulite
  • Temple Colour Silver
  • Primary Lens Color Blue
  • Eyewear Size Universal
  • Eyewear Frame Style Full-Frame
  • Series HD100
  • Frame Material Plastic
  • Gender Unisex
  • Photochromatic Lens No
  • Eyewear Frame Design Wraparound
  • Primary Frame Color Multi-Colour
  • Polarized Lens No

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list