Skip Content
EYEWEAR SFTY EDGE GY/BK SMK 4A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

EYEWEAR SFTY EDGE GY/BK SMK 4A

NORTH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NONT56005GRYS
  • Mfr. Model # T56005GRYS
  • UNSPSC # 46181802
  • CATALOGUE PAGE # 2512
  • Shipping Weight 0.07 lbs

Product Details

The Edge safety eyewear. Packaged with both curved and straight temple ends. CSA gray and black frame, smoke 4A lens.

Technical Specs

  • Includes 2 Temple Styles, Straight and Curved
  • Size Standard
  • Item Safety Glasses
  • Frame Colour Black/Gray
  • Lens Coating Anti-Fog, Anti-Static, Scratch-Resistant
  • Lens Colour Smoke
  • Standards ANSI Z87.1-2003, CSA Z94.3-2007
  • Lens Material Polycarbonate
  • Temple Style 2 Temples Inc Straight, Curved
  • UV Protection Yes
  • Temple Colour Gray
  • Frame Design Half-Frame
  • Eyewear Frame Style Half-Frame
  • Primary Lens Color Gray
  • Eyewear Size Universal

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list