Skip Content
EYEWEAR SFTY EDGE BK/GY SMK 4A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

EYEWEAR SFTY EDGE BK/GY SMK 4A

NORTH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NONT56005BS
  • Mfr. Model # T56005BS
  • UNSPSC # 46181802
  • CATALOGUE PAGE # 2512
  • Shipping Weight 0.1 lbs

Product Details

The Edge safety eyewear. Packaged with both curved and straight temple ends. CSA black and gray frame, smoke 4A lens.

Technical Specs

  • Item Safety Glasses
  • Includes 2 Temple Styles, Straight and Curved
  • Size Standard
  • Standards ANSI Z87.1-2003, CSA Z94.3-2007
  • Lens Colour Smoke
  • Frame Colour Black/Gray
  • UV Protection Yes
  • Lens Material Polycarbonate
  • Lens Coating Anti-Fog, Anti-Static, Scratch-Resistant
  • Temple Style 2 Temples Inc Straight, Curved
  • Temple Colour Black
  • Frame Design Half-Frame
  • Eyewear Frame Style Half-Frame
  • Eyewear Size Universal
  • Primary Lens Color Gray

Compliance and Restrictions

  • None

Alternate Search Terms

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List