EYEWEAR SFTY EDGE BK/GY MIRROR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

EYEWEAR SFTY EDGE BK/GY MIRROR

NORTH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NONT56005BM
  • Mfr. Model # T56005BM
  • UNSPSC # 46181801
  • CATALOGUE PAGE # 2512
  • Shipping Weight 1.0 lbs

Product Details

The Edge safety eyewear. Packaged with both curved and straight temple ends. CSA black and gray frame, Mirror lens.

Technical Specs

  • Includes 2 Temple Styles, Straight and Curved
  • Item Safety Glasses
  • Size Standard
  • Frame Colour Black/Gray
  • Lens Colour Mirror
  • Lens Coating Anti-Static, Scratch-Resistant
  • Standards ANSI Z87.1-2003, CSA Z94.3-2007
  • UV Protection Yes
  • Lens Material Polycarbonate
  • Temple Colour Black
  • Temple Style 2 Temples Inc Straight, Curved
  • Frame Design Half-Frame
  • Eyewear Size Universal
  • Eyewear Frame Style Half-Frame
  • Primary Lens Color Mirror

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list