Skip Content
EYEWEAR SFTY EDGE BK/GY CLR 4A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

EYEWEAR SFTY EDGE BK/GY CLR 4A

NORTH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NONT56005B
  • Mfr. Model # T56005B
  • UNSPSC # 46181802
  • CATALOGUE PAGE # 2512
  • Shipping Weight 0.2 lbs

Product Details

The Edge safety eyewear. Packaged with both curved and straight temple ends. CSA black and gray frame, clear 4A lens.

Technical Specs

  • Includes Replacement Lenses Available, Comes with Two Sets of Temple Ends, Straight and Curved
  • Item Safety Glasses
  • Size Standard
  • Lens Coating Anti-Fog, Anti-Static, Scratch-Resistant
  • Frame Colour Black/Gray
  • Lens Material Polycarbonate
  • Lens Colour Clear
  • Standards CSA Z94.3, CE
  • UV Protection Yes
  • Temple Colour Clear
  • Frame Design Half-Frame
  • Temple Style Two sets, straight or curved
  • Eyewear Frame Style Half-Frame
  • Eyewear Size Universal
  • Primary Lens Color Clear

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list