Skip Content
Discontinued with Replacement
EYEWEAR ROSE FRAME TSR GRAY LENS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

EYEWEAR ROSE FRAME TSR GRAY LENS

HONEYWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSSW203
  • Mfr. Model # W203
  • UNSPSC # 46181802
  • CATALOGUE PAGE # 2510
  • Shipping Weight 0.01 lbs
Suggested Replacement Product
EYEWEAR PRIVO BLK FRM GRY LENS

Your Price: NA

Product Details

Feminine styling smaller, stylish design to encourage compliance among women. Protective, wrap design Base 8 and 9 curve lenses for the most secure, protective fit. Smooth temples with optical curve provides all-day comfort. Meets the requirements of ASNSI ANSI Z87+ high impact standard.

Technical Specs

  • Item Safety Glasses
  • Frame Colour Dusty Rose
  • Lens Coating Scratch-Resistant
  • Includes Adjustable Nosepiece
  • Lens Colour TSR Gray
  • Standards ANSI Z87.1-2010
  • UV Protection 99.90%
  • Lens Material Polycarbonate
  • Temple Style Spatula (One Piece)
  • Temple Colour Dusty rose
  • Frame Material Polycarbonate
  • Series W200
  • Gender Women's
  • Eyewear Frame Style Half-Frame
  • Eyewear Size Universal
  • Photochromatic Lens No
  • Primary Lens Color Gray
  • Primary Frame Color Red
  • Eyewear Frame Design Wraparound
  • Foam Lined No
  • Polarized Lens No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list