EYEWEAR ROSE FR SILVER MIRROR LENS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

EYEWEAR ROSE FR SILVER MIRROR LENS

HONEYWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSSW202
  • Mfr. Model # W202
  • UNSPSC # 46181802
  • CATALOGUE PAGE # 2510
  • Shipping Weight 0.05 lbs

Product Details

Feminine styling smaller, stylish design to encourage compliance among women. Protective, wrap design Base 8 and 9 curve lenses for the most secure, protective fit. Smooth temples with optical curve provides all-day comfort. Meets the requirements of ASNSI ANSI Z87+ high impact standard.

Technical Specs

  • Includes Adjustable Nosepiece
  • Item Safety Glasses
  • Lens Coating Scratch-Resistant
  • Standards ANSI Z87.1-2010
  • Lens Colour Silver Mirror
  • Lens Material Polycarbonate
  • Frame Colour Dusty Rose
  • Temple Style Spatula (One Piece)
  • Temple Colour Dusty rose
  • UV Protection 99.90%
  • Frame Material Polycarbonate
  • Series W200
  • Gender Women's
  • Primary Lens Color Indoor/Outdoor
  • Photochromatic Lens No
  • Eyewear Size Universal
  • Eyewear Frame Style Half-Frame
  • Primary Frame Color Red
  • Eyewear Frame Design Wraparound
  • Foam Lined No
  • Polarized Lens No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list