EYEWEAR ROSE FR CLEAR HARDCOAT LENS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

EYEWEAR ROSE FR CLEAR HARDCOAT LENS

HONEYWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSSW200
  • Mfr. Model # W200
  • UNSPSC # 46181802
  • CATALOGUE PAGE # 2510
  • Shipping Weight 0.05 lbs

Product Details

Feminine styling smaller, stylish design to encourage compliance among women. Protective, wrap design Base 8 and 9 curve lenses for the most secure, protective fit. Smooth temples with optical curve provides all-day comfort. Meets the requirements of ASNSI ANSI Z87+ high impact standard.

Technical Specs

  • Includes Adjustable Nosepiece
  • Item Safety Glasses
  • Frame Colour Dusty Rose
  • Lens Coating Scratch-Resistant
  • Lens Colour Clear
  • Standards ANSI Z87.1-2010
  • Lens Material Polycarbonate
  • UV Protection 99.90%
  • Temple Style Spatula (One Piece)
  • Temple Colour Dusty rose
  • Frame Material Polycarbonate
  • Series W200
  • Gender Women's
  • Eyewear Frame Style Half-Frame
  • Primary Lens Color Clear
  • Eyewear Size Universal
  • Photochromatic Lens No
  • Primary Frame Color Red
  • Eyewear Frame Design Wraparound
  • Polarized Lens No
  • Foam Lined No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list