Skip Content
EYEWEAR REBEL GRAY INDOOR/OUTDOOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

EYEWEAR REBEL GRAY INDOOR/OUTDOOR

NORTH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NONT81005TCG
  • Mfr. Model # T81005TCG
  • UNSPSC # 46181802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.07 lbs

Product Details

High 9 base curve uni-lens design.Co-molded pantascopic adjustable temples. Lenses are protected by North's exclusive 3A coating (anti-scratch, anti-UV, and anti-static). CSA approved. Indoor/outdoor light gray mirror lenses.

Technical Specs

  • Includes adjustable nose piece
  • Size Standard
  • Item Safety Glasses
  • Frame Colour Black
  • Lens Coating Anti-Static, Scratch-Resistant
  • Lens Colour Indoor/Outdoor Mirror
  • Frame Material Polycarbonate
  • Lens Material Polycarbonate
  • Standards Ansi Z87.1-2003: CSA Z94.3-2007
  • Temple Colour Black/Gray
  • UV Protection Yes
  • Temple Style Curved
  • Frame Design Uni-Lens
  • Primary Lens Color Indoor/Outdoor
  • Eyewear Size Universal

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list