Skip Content
EYEWEAR REBEL CLEAR LENS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

EYEWEAR REBEL CLEAR LENS

NORTH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NONT81005
  • Mfr. Model # T81005
  • UNSPSC # 46181802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.07 lbs

Product Details

High 9 base curve uni-lens design.Co-molded pantascopic adjustable temples. Lenses are protected by North's exclusive 3A coating (anti-scratch, anti-UV, and anti-static). CSA approved. Clear 3A lenses.

Technical Specs

  • Item Safety Glasses
  • Includes adjustable nose piece
  • Size Standard
  • Frame Colour Clear/Black
  • Lens Coating Anti-Fog, Anti-Static, Scratch-Resistant
  • Lens Colour Clear
  • Frame Material Polycarbonate
  • Standards Ansi Z87.1-2003: CSA Z94.3-2007
  • Lens Material Polycarbonate
  • UV Protection Yes
  • Temple Style Curved
  • Frame Design Uni-Lens
  • Temple Colour Black/Gray
  • Eyewear Size Universal
  • Primary Lens Color Clear

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list