Skip Content
EYEWEAR REBEL AMBER LENS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

EYEWEAR REBEL AMBER LENS

NORTH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NONT81005A
  • Mfr. Model # T81005A
  • UNSPSC # 46181802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.07 lbs

Product Details

High 9 base curve uni-lens design.Co-molded pantascopic adjustable temples. Lenses are protected by North's exclusive 3A coating (anti-scratch, anti-UV, and anti-static). CSA approved. Amber 3A lenses.

Technical Specs

  • Includes adjustable nose piece
  • Item Safety Glasses
  • Size Standard
  • Lens Coating Anti-Fog, Anti-Static, Scratch-Resistant
  • Frame Colour Amber/Black
  • Lens Colour Amber
  • Frame Material Polycarbonate
  • Standards Ansi Z87.1-2003: CSA Z94.3-2007
  • Lens Material Polycarbonate
  • Temple Style Curved
  • UV Protection Yes
  • Frame Design Uni-Lens
  • Temple Colour Black/Gray
  • Primary Lens Color Amber
  • Eyewear Size Universal

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list