Skip Content
Discontinued with Replacement
EYEWEAR RATTLER BLACK FR I/O CL AF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

EYEWEAR RATTLER BLACK FR I/O CL AF

RATTLER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSFRT119AFC
  • Mfr. Model # RT119AFC
  • UNSPSC # 46181802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs
Suggested Replacement Product
GOGGLES BLACK FRAME I/O CLEAR AF

Price: NA

Product Details

Headband with hook and loop closure allows for adjusting fit with one hand while wearing. Closed cell foam seal for optimum protection. Lightweight, dielectric nylon frame and polycarbonate wraparound lens design. Exclusive Duramass(R) scratch resistant and anti-fog coatings.

Technical Specs

  • Size Standard
  • Includes Interchangeable temples and head band, closed foam seal
  • Item Safety Glasses
  • Frame Colour Black
  • Lens Coating Scratch-Resistant
  • Lens Colour Indoor/Outdoor Mirror
  • Frame Material Nylon
  • Standards Ansi Z87.1: CSA Z94.3
  • Lens Material Polycarbonate
  • UV Protection Yes
  • Temple Style Adjustable ratchet action bayonet, non slip
  • Temple Colour Black
  • Frame Design Full-Frame
  • Eyewear Frame Style Full-Frame
  • Primary Lens Color Indoor/Outdoor
  • Eyewear Size Universal

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list