Discontinued with Replacement
EYEWEAR RATTLER BLACK FR GRAY AF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

EYEWEAR RATTLER BLACK FR GRAY AF

RATTLER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSFRT112AFC
  • Mfr. Model # RT112AFC
  • UNSPSC # 46181802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs
Suggested Replacement Product
GOGGLES BLACK FRAME GRAY AF

Your Price: NA

Product Details

Headband with hook and loop closure allows for adjusting fit with one hand while wearing. Closed cell foam seal for optimum protection. Lightweight, dielectric nylon frame and polycarbonate wraparound lens design. Exclusive Duramass(R) scratch resistant and anti-fog coatings.

Technical Specs

  • Includes Interchangeable temples and head band, closed foam seal
  • Item Safety Glasses
  • Size Standard
  • Lens Coating Anti-Fog
  • Frame Colour Black
  • Standards Ansi Z87.1: CSA Z94.3
  • Frame Material Nylon
  • UV Protection Yes
  • Lens Colour Gray
  • Temple Style Adjustable ratchet action bayonet, non slip
  • Lens Material Polycarbonate
  • Temple Colour Black
  • Frame Design Full-Frame
  • Eyewear Frame Style Full-Frame
  • Eyewear Size Universal
  • Primary Lens Color Gray

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list