EYEWEAR QX BK SPORT-GRIP TE CLR LEN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

EYEWEAR QX BK SPORT-GRIP TE CLR LEN

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CBT12115
  • Mfr. Model # 12115
  • UNSPSC # 46181800
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.08 lbs

Technical Specs

  • Includes Wraparound Lens with Soft Nose Bridge
  • Item Safety Glasses
  • Frame Colour Black
  • Lens Coating Anti-Fog, Scratch-Resistant
  • Standards ANSI Z87.1-2003, CSA Z94.3-2007
  • Lens Colour Clear
  • Frame Material Nylon
  • Lens Material Polycarbonate
  • UV Protection 99.9%
  • Temple Style Grip
  • Temple Colour Black
  • Gender Unisex
  • Series QX
  • Polarized Lens No
  • Primary Lens Color Clear
  • Eyewear Frame Style Half-Frame
  • Photochromatic Lens No
  • Eyewear Size Universal
  • Metal Detectable No
  • Foam Lined No
  • X-Ray Detectable Yes
  • Primary Frame Color Black
  • Eyewear Frame Design Wraparound
  • ANSI Dust/Splash Rating Not Rated for Dust or Splash

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list