EYEWEAR QX BK SPATULA/CLR LENS SOFT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

EYEWEAR QX BK SPATULA/CLR LENS SOFT

CABOT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CBT12109
  • Mfr. Model # 12109
  • UNSPSC # 46181800
  • CATALOGUE PAGE # 2514
  • Shipping Weight 0.09 lbs

Product Details

3M(TM) QX(TM). Extended wrap-around coverage. Patented easy-change lenses. Distortion-free optics. DX(TM) anti-fog hard coat. Meets the requirements of ANSI Z87.1. CSA certified to Z94.3 standards. Black with adjustable temple and soft nose, clear, anti-f

Technical Specs

  • Item Safety Glasses
  • Includes Wraparound Lens with Soft Nose Bridge
  • Size Standard
  • Frame Colour Black
  • Lens Coating Anti-Fog, Scratch-Resistant
  • Lens Colour Clear
  • Frame Material Nylon
  • Lens Material Polycarbonate
  • Standards ANSI Z87.1-2003, CSA Z94.3-2007
  • UV Protection 99.9%
  • Temple Style Spatula
  • Temple Colour Black
  • Gender Unisex
  • Frame Design Wraparound
  • Series QX
  • Primary Lens Color Clear
  • Eyewear Size Universal

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list