EYEWEAR PROVOQ - I/O LENS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

EYEWEAR PROVOQ - I/O LENS

PYRAMEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PSPS7280S
  • Mfr. Model # S7280S
  • UNSPSC # 46181802
  • CATALOGUE PAGE # 2516
  • Shipping Weight 0.005 lbs

Product Details

Safety Glasses, Indoor/Outdoor Mirror Lens Color, Frameless Frame Design, Polycarbonate Frame Material, Size Regular, Polycarbonate Lens Material, Indoor/Outdoor Mirror Temple Color, Streamlined Temple Style, 99.9 Percent UV Protection, Standards ANSI Z87.1, CAN/CSA Z94.3-07

Technical Specs

  • Item Safety Glasses
  • Lens Material Polycarbonate
  • Standards ANSI Z87.1, CAN/CSA Z94.3-07
  • Lens Coating Scratch-Resistant
  • Frame Material Polycarbonate
  • Temple Style Hinge
  • Gender Unisex
  • UV Protection 99.9%
  • Includes Soft Nose Piece
  • Series Provoq
  • Temple Colour Indoor, Outdoor Mirror
  • Metal Detectable Yes
  • Foam Lined No
  • Frame Colour Indoor/Outdoor Mirror
  • Eyewear Size Universal
  • Eyewear Frame Style Frameless
  • Lens Colour Indoor/Outdoor
  • X-Ray Detectable No
  • Polarized Lens No
  • Photochromatic Lens No
  • Primary Lens Color Indoor/Outdoor
  • Eyewear Frame Design Wraparound
  • Primary Frame Color Multi-Colour

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list