EYEWEAR PROVOQ - CLEAR LENS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

EYEWEAR PROVOQ - CLEAR LENS

PYRAMEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PSPS7210S
  • Mfr. Model # S7210S
  • UNSPSC # 46181802
  • CATALOGUE PAGE # 2516
  • Shipping Weight 0.89 lbs

Product Details

Safety Glasses, Clear Lens Color, Frameless Frame Design, Polycarbonate Frame Material, Size Regular, Polycarbonate Lens Material, Clear Temple Color, Streamlined Temple Style, 99.9 Percent UV Protection, Standards ANSI Z87.1, CAN/CSA Z94.3-07

Technical Specs

  • Item Safety Glasses
  • Size Universal
  • Lens Coating Scratch-Resistant
  • Frame Material Polycarbonate
  • Standards ANSI Z87.1, CAN/CSA Z94.3-07
  • Lens Material Polycarbonate
  • UV Protection 99.9%
  • Temple Style Hinge
  • Frame Design Frameless
  • Gender Unisex
  • Includes Soft Nose Piece
  • Frame Colour Clear
  • Lens Colour Clear
  • Series Provoq
  • Temple Colour Clear
  • Metal Detectable Yes
  • Foam Lined No
  • Eyewear Frame Style Frameless
  • Primary Lens Color Clear
  • Eyewear Size Universal
  • Primary Frame Color Clear
  • X-Ray Detectable No
  • Polarized Lens No
  • Photochromatic Lens No
  • Eyewear Frame Design Wraparound

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list