Skip Content
Discontinued with Replacement
EYEWEAR PROTEGE XL BLK FRM CLR HC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

EYEWEAR PROTEGE XL BLK FRM CLR HC

HONEYWELL UVEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UVXS4200XC
  • Mfr. Model # S4200XC
  • UNSPSC # 46181802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs
Suggested Replacement Product
PROTEGE BLACK FRAME CLEAR LENS

Price: NA

Product Details

UVEX Protege(TM) XC, clear hardcoat, metallic black frame.

Technical Specs

  • Includes Soft nose pad
  • Item Safety Glasses
  • Frame Colour Metallic Black
  • Lens Coating Scratch-Resistant
  • Standards Ansi Z87.1-2003:CSA Z94.3:Vo ballistic impact
  • Lens Colour Clear
  • Lens Material Polycarbonate
  • UV Protection Yes
  • Temple Style Cushioned
  • Temple Colour Mettallic black
  • Eyewear Frame Style Half-Frame
  • Primary Lens Color Clear
  • Eyewear Size Universal
  • Series Protege XC
  • Frame Material Polycarbonate
  • Gender Unisex
  • Photochromatic Lens No
  • Eyewear Frame Design Wraparound
  • Polarized Lens No
  • Primary Frame Color Multi-Colour

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list