Skip Content
EYEWEAR PROTEGE XL BLK FM REF 50 HC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

EYEWEAR PROTEGE XL BLK FM REF 50 HC

HONEYWELL UVEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UVXS4202XC
  • Mfr. Model # S4202XC
  • UNSPSC # 46181802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.08 lbs

Product Details

UVEX Protege(TM) XC, SCT-reflect 50 hardcoat, metallic black frame.

Technical Specs

  • Includes Soft nose pad
  • Item Safety Glasses
  • Frame Colour Metallic Black
  • Lens Coating Scratch-Resistant
  • Lens Colour SCT-Reflect 50
  • Standards Ansi Z87.1-2003:CSA Z94.3:Vo ballistic impact
  • Temple Style Cushioned
  • Lens Material Polycarbonate
  • UV Protection Yes
  • Temple Colour Mettallic black
  • Primary Lens Color Gray
  • Eyewear Size Universal
  • Photochromatic Lens No
  • Eyewear Frame Style Half-Frame
  • Frame Material Polycarbonate
  • Series Protege XC
  • Gender Unisex
  • Eyewear Frame Design Wraparound
  • Polarized Lens No
  • Primary Frame Color Multi-Colour

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list